Motion
015110AS
Spiral Point Tap - Spiral Point, High Speed Steel Material, Uncoated Finish, #10 – 24 Thread Size, UNC, 2 Flutes
MI ITEM #04855554
MFR #015110AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - Spiral Point, High Speed Steel Material, Uncoated Finish, #10 – 24 Thread Size, UNC, 2 Flutes
MI ITEM #04855554
MFR #015110AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
015110AS 10-24NC TAP 2F H3 SPIRAL POINT

Specifications

  • Finish Coating
    Uncoated
  • Tap Type
    Spiral Point
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    2
  • Thread Length
    7/8 in
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Thread Standard
    UNC
  • Thread Size
    #10 – 24
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text