Motion
C95NDF63-100-D

SMC CORP OF AMERICA
C95NDF63-100-D

C95N Tie Rod Air Cylinder - 63 mm Bore, 100 mm Stroke, 20 mm Rod, M16x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Air Cushion Both Ends, 3/8 BSPP Ports
MI ITEM #04855625
MFR #C95NDF63-100-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C95NDF63-100-D

C95N Tie Rod Air Cylinder - 63 mm Bore, 100 mm Stroke, 20 mm Rod, M16x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Air Cushion Both Ends, 3/8 BSPP Ports
MI ITEM #04855625
MFR #C95NDF63-100-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C95NDF63-100-D CYL, TIE ROD
  • ISO/VDMA cylinder w/lock, double acting, single rod
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard strokes up to 800mm
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Additional Details
    The C95N is a locking ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions, wear band, and is locking, the C95N utilizes a "floating" cushion seal design that greatly improves operation.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Air Cushion Both Ends
  • Port Size
    3/8 BSPP
  • Alignment Coupler Floating Joint
    JA50-16-150
  • Angled Pivot Bracket Ball Joint
    ES5063
  • Angled Pivot Bracket Plain
    E5063
  • Options Included
    Magnetic Piston, Switch Ready
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    12 to 145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Standards Met
    ISO, VDMA24562
  • Overall Width
    178 mm
  • Overall Height
    120 mm
  • Port Thread Standard
    BSPP
  • Mounting Type
    Flange (Rod), MF1
  • Clevis Mount Detachable Mp2
    D5063, DS5063 (For ES Accessory)
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    C5063
  • Eye Mount Mp6 Ball Joint
    CR5063
  • Flange Mount - MF1/MF2
    MNB-F06
  • Foot Mounts - MS1
    L5063
  • Lock Type
    Spring Lock-Up (Exhaust Locking)
  • Locking Position
    Both Directions
  • Lube Style
    Non-Lube
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    12 psi
  • Port Gender
    Female
  • Rod - Thread Size
    M16x1.5 Male Thread
  • Rod Clevis
    GKM16-32 Steel
  • Rod Gender
    Male
  • Rod Size
    20 mm
  • Rod Thread Standard
    ISO
  • Seal Kit
    CS95-63
  • Series
    C95N
  • Sperical Rod Eye
    KJ16D Female Thread
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text