Motion
AE-2015

AIMCO
AE-2015

Corded Screwdriver, Compatible Bit Size: 1/4", Weight: 1.2lb, Overall Length: 9.2", Handle: Inline
Mi Item #04855686
MFR #AE-2015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AIMCO
AE-2015

Corded Screwdriver, Compatible Bit Size: 1/4", Weight: 1.2lb, Overall Length: 9.2", Handle: Inline
Mi Item #04855686
MFR #AE-2015

Mfr description
AE-2015 SCREWDRIVER ELECTRIC 2-15 IN-LBS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bit Size
    1/4 in
  • Overall Length
    9.2 in
  • Tool Weight
    1.2 lb
  • Torque
    1.7 to 15.6 in

Details

  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Inline
  • Maximum Speed
    1000 rpm
  • Reversible
    Not Reversible
  • Variable Speed
    Variable Speed
  • Voltage
    110 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)