Motion
AE-2020

AIMCO
AE-2020

Corded Screwdriver, Compatible Bit Size: 1/4", Weight: 0.68lb, Overall Length: 8", Handle: Inline
MI ITEM #04855687
MFR #AE-2020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AIMCO
AE-2020

Corded Screwdriver, Compatible Bit Size: 1/4", Weight: 0.68lb, Overall Length: 8", Handle: Inline
MI ITEM #04855687
MFR #AE-2020

Mfr description
AE-2020 SCREWDRIVER ELECTRIC .35 TO 1.3"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bit Size
    1/4 in
  • Overall Length
    8 in
  • Tool Weight
    0.68 lb
  • Torque
    0.35 to 1.3 in

Details

  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Inline
  • Maximum Speed
    720 rpm
  • Reversible
    Not Reversible
  • Variable Speed
    Variable Speed
  • Voltage
    35 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)