Motion
AE-7010

AIMCO
AE-7010

Corded Screwdriver, Compatible Bit Size: 1/4", Weight: 1.4lb, Overall Length: 9.3", Handle: Inline
MI ITEM #04855689
MFR #AE-7010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AIMCO
AE-7010

Corded Screwdriver, Compatible Bit Size: 1/4", Weight: 1.4lb, Overall Length: 9.3", Handle: Inline
MI ITEM #04855689
MFR #AE-7010

Mfr description
AE-7010 RA SCREWDRIVER ELECTRIC RIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bit Size
    1/4 in
  • Overall Length
    9.3 in
  • Tool Weight
    1.4 lb
  • Torque
    6.1 to 17.4 in

Details

  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Inline
  • Maximum Speed
    750 rpm
  • Reversible
    Not Reversible
  • Variable Speed
    Variable Speed
  • Voltage
    30 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)