Overview
Mfr description
AE-7080PS POWER SUPPLY SINGLE 1 SPEED
Specifications
- Accessory TypeDual Power Supply
- For Use WithAE-7010 Screwdriver, AE-7010PS Screwdriver, AE-8010 Screwdriver, AE-8010PS Screwdriver
- Size7.8 W x 4.6 H x 3.7 D in
- Power Rating110 V ac, 220 V ac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data