Specifications
Dimensions
- Size5.0 W x 2.6 H x 1.6 D in
Details
- Accessory TypeSingle Power Supply
- For Use WithAE-7010 Electra Screwdriver, AE-7010PS Electra Screwdriver, AE-8010 Electra Screwdriver
- Power Rating110 V ac, 220 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)