1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AIMCO
ASB-0C
Tool Balancer - Cable, 4.26 ft Travel, 3.3 lb Max Weight
MI ITEM #
04855694
MFR #
ASB-0C
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Tool Balancers
AIMCO ASB-0C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIMCO
ASB-0C
Tool Balancer - Cable, 4.26 ft Travel, 3.3 lb Max Weight
MI ITEM #
04855694
MFR #
ASB-0C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
ASB-0C BALANCER TOOL ADJUSTBLE 1.1-3.3LB
Specifications
Balancer Type
Cable
Minimum Weight Capacity
1.1 lb
Maximum Weight Capacity
3.3 lb
Cable Travel
4.26 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data