Motion
1133400

AMES CO.
1133400

1133400
Mi Item #04855731
MFR #1133400
Price$56.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1133400

1133400
Mi Item #04855731
MFR #1133400

Mfr description
1133400 TAMPER 8" X 8" W/42"WD HDL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.12/each

Specifications

Dimensions

  • Blade Height
    8 in
  • Blade Width
    8 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Handle Style
    Straight
  • Type
    Tamper
  • UPC_NO
    049206113343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)