Motion
1160300

AMES CO.
1160300

True Temper® San Angelo Bar - 1 in Diameter, 72 in OAL, Alloy Steel Material, 1-1/4 in Tip Width
Mi Item #04855732
MFR #1160300
Price$43.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1160300

True Temper® San Angelo Bar - 1 in Diameter, 72 in OAL, Alloy Steel Material, 1-1/4 in Tip Width
Mi Item #04855732
MFR #1160300

Mfr description
1160300 BAR 72" SAN ANGELO PENCIL POINT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.21/each

Specifications

Dimensions

  • Bar Diameter
    1 in
  • Overall Length
    72 in
  • Tip Width
    1-1/4 in
  • Weight
    17 lbs

Details

  • Bar Type
    San Angelo Bar
  • Material
    Alloy Steel
  • UPC_NO
    049206116030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)