Motion
1160900

AMES CO.
1160900

True Temper® Pinch Bar - 5/8 in Diameter, 20 in OAL, Steel Material, 1 in Tip Width
Mi Item #04855733
MFR #1160900
Price$13.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1160900

True Temper® Pinch Bar - 5/8 in Diameter, 20 in OAL, Steel Material, 1 in Tip Width
Mi Item #04855733
MFR #1160900

Mfr description
1160900 BAR 20" CHISEL PRY BAR 5/8 HEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.55/each

Specifications

Dimensions

  • Bar Diameter
    5/8 in
  • Overall Length
    20 in
  • Tip Width
    1 in
  • Weight
    1-1/2 lbs

Details

  • Bar Type
    Pinch Bar
  • Material
    Steel
  • UPC_NO
    049206116092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)