Motion
1161100

AMES CO.
1161100

True Temper® Pry Bar - 3/4 in Diameter, 24 in OAL, Steel Material, 1-1/4 in Tip Width
Mi Item #04855734
MFR #1161100
Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1161100

True Temper® Pry Bar - 3/4 in Diameter, 24 in OAL, Steel Material, 1-1/4 in Tip Width
Mi Item #04855734
MFR #1161100

Mfr description
1161100 BAR 24" CHISEL PRY BAR 3/4 HEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.26/each

Specifications

Dimensions

  • Bar Diameter
    3/4 in
  • Overall Length
    24 in
  • Tip Width
    1-1/4 in
  • Weight
    2-3/4 lbs

Details

  • Bar Type
    Pry Bar
  • Material
    Steel
  • UPC_NO
    049206116115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)