1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
1168500
True Temper® Digging Bar - 1 in Diameter, 72 in OAL, Alloy Steel Material, 2-1/4 in Tip Width
MI ITEM #
04855736
MFR #
1168500
Price
$49.46
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
AMES CO. 1168500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1168500
True Temper® Digging Bar - 1 in Diameter, 72 in OAL, Alloy Steel Material, 2-1/4 in Tip Width
MI ITEM #
04855736
MFR #
1168500
Mfr description
1168500 BAR 72" DIGGING TELEGRAPH 1" HEX
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$49
.46
/each
Add to Cart
Specifications
Dimensions
Bar Diameter
1 in
Overall Length
72 in
Tip Width
2-1/4 in
Weight
17 lbs
Details
Bar Type
Digging Bar
Material
Alloy Steel
UPC_NO
049206116856
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items