Motion
1188700

AMES CO.
1188700

True Temper® Axe or Hatchet, Single or Double Bit: Single Bit, Butt Style: Plain, Handle Style: Hickory
MI ITEM #04855739
MFR #1188700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1188700

True Temper® Axe or Hatchet, Single or Double Bit: Single Bit, Butt Style: Plain, Handle Style: Hickory
MI ITEM #04855739
MFR #1188700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1113100100 AXE SINGLE BIT 2-1/4 # HEAD

Specifications

  • Single Or Double Bit
    Single Bit
  • Butt Style
    Plain
  • Handle Style
    Hickory
  • Head Material
    Steel
  • Head Weight
    2-1/4 lb
  • Blade Length
    6-3/4 in
  • Blade Width
    1 in
  • Non Sparking
    Not Non-Sparking
  • Handle Length
    28 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text