Specifications
Dimensions
- Blade Length2-3/4 in
- Blade Width8-1/2 in
- Handle Length36 in
- Head Weight3-3/4 lb
Details
- Butt StyleMattock
- Handle StyleHickory
- Head MaterialSteel
- Non SparkingNot Non-Sparking
- Single Or Double BitSingle Bit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)