Motion
1196100

AMES CO.
1196100

Jackson Engineers' Hammer - 1-1/2 in Face Dia, Steel Head Material, 2 lb Head Weight
MI ITEM #04855742
MFR #1196100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1196100

Jackson Engineers' Hammer - 1-1/2 in Face Dia, Steel Head Material, 2 lb Head Weight
MI ITEM #04855742
MFR #1196100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    1-1/2 in
  • Handle Length
    10-1/2 in
  • Head Length
    3-3/4 in
  • Head Weight
    2 lb

Details

  • Handle Style
    Hickory
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
1196100 HAMMER SLEDGE 2 LB 10.5" HICKORY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought