Specifications
Dimensions
- Face Diameter1-3/4 in
- Handle Length15 in
- Head Length5-1/2 in
- Head Weight3 lb
Details
- Handle MaterialFiberglass
- Head MaterialForged Steel
- Head StyleCross Pein
Overview
Mfr description
1196600 HAMMER SLEDGE 3 LB CROSS PEIN