Motion
1197100

AMES CO.
1197100

Jackson Engineers' Hammer - 2-1/4 in Face Dia, Steel Head Material, 4 lb Head Weight
MI ITEM #04855745
MFR #1197100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1197100

Jackson Engineers' Hammer - 2-1/4 in Face Dia, Steel Head Material, 4 lb Head Weight
MI ITEM #04855745
MFR #1197100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1197100 HAMMER SLEDGE 4 LB 10.5" HICKORY

Specifications

  • Head Weight
    4 lb
  • Head Material
    Steel
  • Face Diameter
    2-1/4 in
  • Handle Style
    Hickory
  • Non Sparking
    Not Non-Sparking
  • Handle Length
    10-1/2 in
  • Head Length
    4-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text