Motion
1925500

AMES CO.
1925500

True Temper® Landscape Rake - Wood Handle Material, Straight Handle, 42 in Handle Length, 8 in Head Width
MI ITEM #04855753
MFR #1925500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1925500

True Temper® Landscape Rake - Wood Handle Material, Straight Handle, 42 in Handle Length, 8 in Head Width
MI ITEM #04855753
MFR #1925500

Mfr description
1925500 RAKE SHRUB 8" POLYPROPYLEN 42"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    42 in
  • Head Height
    1-1/2 in
  • Head Width
    8 in

Details

  • Handle Material
    Wood
  • Handle Style
    Straight
  • Head Material
    Polypropylene
  • Type
    Landscape Rake

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)