Motion
2027400

AMES CO.
2027400

True Temper® Pick - 5 to 7 lb Head Weight
Mi Item #04855758
MFR #2027400
Price$36.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2027400

True Temper® Pick - 5 to 7 lb Head Weight
Mi Item #04855758
MFR #2027400

Mfr description
2027400 HANDLE PICK 36" FIBERGLASS 5-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.81/each

Specifications

Dimensions

  • Blade Length - End A
    2 in
  • Blade Width - End A
    3 in
  • Handle Length
    36 in
  • Head Weight
    5 to 7 lb

Details

  • Handle Material
    Fiberglass/Plastic
  • Head Type
    Pick
  • Non Sparking
    Non-Sparking
  • UPC_NO
    049206202740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)