Motion
2302800

AMES CO.
2302800

True Temper® Lopper, Cutter Type: Lopper, Handle Style: Hardwood, Overall Length: 21-1/2"
MI ITEM #04855762
MFR #2302800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2302800

True Temper® Lopper, Cutter Type: Lopper, Handle Style: Hardwood, Overall Length: 21-1/2"
MI ITEM #04855762
MFR #2302800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Cutting Diameter
    1-1/2 in
  • Overall Length
    21-1/2 in

Details

  • Blade Material
    High Carbon Steel
  • Cutter Type
    Lopper
  • Handle Style
    Hardwood
  • Telescoping Handle
    Fixed Length Handle

Overview

Mfr description
2302800 LOPPER BYPASS 16-1/2 EAGLE WOOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought