Motion
10-5L
Desoldering Braid, Size: 0.100", Overall Length: 5ft, Flux Content: Fluxed, Container Type: Bobbin
MI ITEM #04855829
MFR #10-5L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desoldering Braid, Size: 0.100", Overall Length: 5ft, Flux Content: Fluxed, Container Type: Bobbin
MI ITEM #04855829
MFR #10-5L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10-5L SOLDER WICK ROSIN ESD BLUE .100" X

Specifications

  • Size
    0.100 in
  • Overall Length
    5 ft
  • Flux Content
    Fluxed
  • Standards Met
    Bellcore TR-NWT-00078, ESD Safe, IPC SF-818, MIL-B-81705C, MIL-F-14256F-Type R, MIL-STD-2000A, NASA NHB5300.4(3A), NASA NPC200-4, NASA SP-5002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text