Motion
40-3-10
Desoldering Braid, Size: #3, Overall Length: 10ft, Flux Content: Fluxed, Container Type: Bobbin
MI ITEM #04855842
MFR #40-3-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desoldering Braid, Size: #3, Overall Length: 10ft, Flux Content: Fluxed, Container Type: Bobbin
MI ITEM #04855842
MFR #40-3-10

Mfr description
40-3-10 SOLDER WICK LEAD FREE ESD GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 ft
  • Size
    #3

Details

  • Flux Content
    Fluxed
  • Standards Met
    ESD Safe, MIL-B-81705C, MIL-HDBK-263B, MIL-STD-1686C, MIL-STD-2000A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)