Specifications
Dimensions
- Overall Length10 ft
- Size#4
Details
- Flux ContentFluxed
- Standards MetESD Safe, MIL-B-81705C, MIL-HDBK-263B, MIL-STD-1686C, MIL-STD-2000A
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)