1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ITW CHEMTRONICS
5-50L
Desoldering Braid, Size: 0.050", Overall Length: 50ft, Flux Content: Fluxed, Container Type: Spool
MI ITEM #
04855859
MFR #
5-50L
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ITW CHEMTRONICS 5-50L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITW CHEMTRONICS
5-50L
Desoldering Braid, Size: 0.050", Overall Length: 50ft, Flux Content: Fluxed, Container Type: Spool
MI ITEM #
04855859
MFR #
5-50L
Mfr description
5-50L SOLDER WICK ROSIN YELLOW .050"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
50 ft
Size
0.050 in
Details
Flux Content
Fluxed
Standards Met
Bellcore TR-NWT-00078, IPC SF-818, MIL-B-81705C, MIL-F-14256F-Type R, MIL-STD-2000A, NASA NHB5300.4(3A), NASA NPC200-4, NASA SP-5002
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items