1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ITW CHEMTRONICS
60-2-5
Desoldering Braid, Size: #2, Overall Length: 5ft, Flux Content: Fluxed, Container Type: Bobbin
MI ITEM #
04855862
MFR #
60-2-5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ITW CHEMTRONICS 60-2-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITW CHEMTRONICS
60-2-5
Desoldering Braid, Size: #2, Overall Length: 5ft, Flux Content: Fluxed, Container Type: Bobbin
MI ITEM #
04855862
MFR #
60-2-5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
5 ft
Size
#2
Details
Flux Content
Fluxed
Standards Met
ESD Safe, MIL-B-81705C, MIL-HDBK-263B, MIL-STD-1686C, MIL-STD-2000A
Overview
Mfr description
60-2-5 SOLDER WICK NO CLEAN ESD YELLOW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought