Specifications
Dimensions
- Wipe Length9.000 in
- Wipe Width9.000 in
Details
- Cleaning Wipe TypeClean Room, Multipurpose
- Number of Wipes150
- Surfaces CleanedMetal, Non-Metal
- Treated Or DryDry
- Wipe MaterialPolyester
Overview
Mfr description
6209 WIPERS POLYWIPERS 9" X 9" LIGHT