Motion
6259BESD
Poly-Onyx™ Industrial or Cleaning Wipe - Polyester, Pouch Container Type, Number of Wipes: 150
MI ITEM #04855870
MFR #6259BESD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly-Onyx™ Industrial or Cleaning Wipe - Polyester, Pouch Container Type, Number of Wipes: 150
MI ITEM #04855870
MFR #6259BESD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6259BESD WIPERS POLYWIPERS 9" X 9" ESD

Specifications

  • Cleaning Wipe Type
    Clean Room, Dusting, Electronics, Laboratory/Precision Use, Multipurpose
  • Wipe Material
    Polyester
  • Number of Wipes
    150
  • Color
    Black
  • Wipe Width
    9.000 in
  • Wipe Length
    9.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text