Overview
Mfr description
70-3-25 SOLDER WICK UNFLUXED GREEN #3
Specifications
- Size#3
- Overall Length25 ft
- Flux ContentFlux-Free
- Standards MetANSI/IPC J SF-818, ANSI/IPC J STD-004-Type ROL0, Bellcore TR-NWT-000078, DOD-STD-883E-Method 2022, MIL-F-14256F-Type R, NASA-STD-8739.3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data