1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ITW CHEMTRONICS
7348LE
Chamois™ Industrial or Cleaning Wipe - Nylon, Polyester, Pouch Container Type, Number of Wipes: 50
Mi Item #
04855874
MFR #
7348LE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Industrial Cleaning Wipes
ITW CHEMTRONICS 7348LE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITW CHEMTRONICS
7348LE
Chamois™ Industrial or Cleaning Wipe - Nylon, Polyester, Pouch Container Type, Number of Wipes: 50
Mi Item #
04855874
MFR #
7348LE
Mfr description
7348LE WIPERS MICROFIBER 8" X 8"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Wipe Length
8 in
Wipe Width
8 in
Details
Cleaning Wipe Type
Clean Room
Number of Wipes
50
Wipe Material
Nylon, Polyester
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items