1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ITW CHEMTRONICS
C900
Twillwipes™ Industrial or Cleaning Wipe - Cotton, Pouch Container Type, Number of Wipes: 100
MI ITEM #
04855886
MFR #
C900
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Industrial Cleaning Wipes
ITW CHEMTRONICS C900
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITW CHEMTRONICS
C900
Twillwipes™ Industrial or Cleaning Wipe - Cotton, Pouch Container Type, Number of Wipes: 100
MI ITEM #
04855886
MFR #
C900
Mfr description
C900 WIPERS TWILL 9" X 9" COTTON 100/PK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Wipe Length
9.000 in
Wipe Width
9.000 in
Details
Cleaning Wipe Type
Industrial Chemical, Laboratory/Precision Use
Number of Wipes
100
Surfaces Cleaned
Sensitive Surfaces
Wipe Material
Cotton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items