Motion
C910
Controlwipes™ Industrial or Cleaning Wipe - Cellulose, Polyester, Pouch Container Type, Number of Wipes: 150
Mi Item #04855887
MFR #C910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Controlwipes™ Industrial or Cleaning Wipe - Cellulose, Polyester, Pouch Container Type, Number of Wipes: 150
Mi Item #04855887
MFR #C910

Mfr description
C910 WIPERS CONTROL 9" X 9" POLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    9.000 in
  • Wipe Width
    9.000 in

Details

  • Cleaning Wipe Type
    Clean Room, Multipurpose
  • Number of Wipes
    150
  • Surfaces Cleaned
    Optical Glass
  • Wipe Material
    Cellulose, Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)