Motion
CP400
Chempad™ Industrial or Cleaning Wipe - Treated, Felt, Number of Wipes: 50
MI ITEM #04855894
MFR #CP400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chempad™ Industrial or Cleaning Wipe - Treated, Felt, Number of Wipes: 50
MI ITEM #04855894
MFR #CP400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    3 in
  • Wipe Width
    4 in

Details

  • Cleaning Wipe Type
    Computer, Electronics, Multipurpose
  • Number of Wipes
    50
  • Surfaces Cleaned
    Fiber Optic Connectors, Magnetic Tape Heads
  • Treated Or Dry
    Treated
  • Wipe Material
    Felt

Overview

Mfr description
CP400 WIPERS CHEMPADS 3" X 4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought