Motion
CW7100
Grease - General Purpose, Silver/Silicone Composition, 0.23 oz Size, Syringe Container, Silver/Gray Color, -70 to +485 °F
MI ITEM #04855905
MFR #CW7100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease - General Purpose, Silver/Silicone Composition, 0.23 oz Size, Syringe Container, Silver/Gray Color, -70 to +485 °F
MI ITEM #04855905
MFR #CW7100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CW7100 SILVER CONDUCTIVE GREASE 6.5 G 12

Specifications

  • Application
    Fills Connector Gaps, Controls Static Discharge, Grounds Circuits
  • Type
    General Purpose
  • Container Size
    0.23 oz
  • Container Type
    Syringe
  • Composition
    Silver/Silicone
  • Certification
    NSF H1
  • Dropping Point
    491 °F
  • Color
    Silver/Gray
  • Temperature Range
    -70 to +485 °F
  • Max Operating Temperature
    485 °F
  • Min Operating Temperature
    -70 °F
  • NSF Rating
    H1
  • Shelf Life
    10 yr
  • Net Weight
    0.23 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text