Specifications
Dimensions
- Wipe Length6 in
- Wipe Width9.000 in
Details
- Cleaning Wipe TypeGlass Care
- Number of Wipes100
- Surfaces CleanedTest Equipment
- Treated Or DryTreated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)