Motion
2502MRMH
Torque Wrench - Micrometer, 3/8 in Drive, 2.5 to 20.8 ft-lbs, ±3 % - CW | ±4 % - CCW Accuracy
MI ITEM #04855935
MFR #2502MRMH
Price$153.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer, 3/8 in Drive, 2.5 to 20.8 ft-lbs, ±3 % - CW | ±4 % - CCW Accuracy
MI ITEM #04855935
MFR #2502MRMH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.59/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    11-1/4 in

Details

  • Accuracy
    ±4 % - CCW
  • Direction Of Operation
    Both
  • Material
    Metal
  • Ratcheting Head
    Fixed
  • Scale Graduations
    1 in, 0.12 N-m
  • Scale Measurement
    Both
  • Torque Range (ft-lbs)
    2.5 to 20.8 ft-lbs
  • Torque Range (in-lbs)
    30 to 249.6 in-lbs
  • Torque Range (N-m)
    3.4 to 28.3 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662459927439
  • Wrench Type
    Micrometer

Overview

Mfr description
2502MRMH TORQUE WRENCH 3/8 DRIVE 30-250"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought