1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
American Hakko Products
FR801-11
Air-Actuated Desoldering Station, Input Voltage: 220-240V, Operating Wattage: 30W
MI ITEM #
04856024
MFR #
FR801-11
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
American Hakko Products FR801-11
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Hakko Products
FR801-11
Air-Actuated Desoldering Station, Input Voltage: 220-240V, Operating Wattage: 30W
MI ITEM #
04856024
MFR #
FR801-11
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Includes
Station
Input Voltage
220-240 V
Max Operating Temperature
+500 °C
Min Operating Temperature
+100 °C
Operating Wattage
30 W
Type
Air-Actuated
Overview
Mfr description
FR801-11 HOT AIR REWORK STATION ANALOG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought