Motion
FX300-03
Soldering Station, Operating Wattage: 95W, Maximum Operating Temperature: +380°C, +450°C
MI ITEM #04856029
MFR #FX300-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Station, Operating Wattage: 95W, Maximum Operating Temperature: +380°C, +450°C
MI ITEM #04856029
MFR #FX300-03

Mfr description
FX300-03 ANALOG SOLDERING POT-DEMO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Max Operating Temperature
    +380 °C, +450 °C
  • Min Operating Temperature
    +200 °C
  • Operating Wattage
    95 W
  • Soldering Iron Used
    HAKKO FX-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)