Motion
0361ATF
Screw Machine Length Drill Bit - 9/16 in, Carbide Material, 3-1/2 in Flute, 140 ° Point Angle, 5-15/16 in Overall Length
MI ITEM #04856101
MFR #0361ATF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 9/16 in, Carbide Material, 3-1/2 in Flute, 140 ° Point Angle, 5-15/16 in Overall Length
MI ITEM #04856101
MFR #0361ATF

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YG1 0361ATF 3XD 9/16" CARBIDE DRILL

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    9/16 in
  • Flute Length
    3-1/2 in
  • Material
    Carbide
  • Finish Coating
    TiAlN
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    140 °
  • Parabolic Flutes
    No
  • Overall Length
    5-15/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    30 °
  • Double Margin
    No
  • Shank Diameter
    9/16 in
  • Series
    Short
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text