Motion
434707

DODGE
434707

Bearing Isolator - Aluminum Lip
Mi Item #04856102
MFR #434707
Price$8,652.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
434707

Bearing Isolator - Aluminum Lip
Mi Item #04856102
MFR #434707

Mfr description
434707 3 15/16" SLEEVOIL ISOLATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,652.59/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Lip Material
    Aluminum
  • Material
    Cast Iron
  • Product Type
    Bearing Isolators
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    782475880980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)