Overview
Mfr description
434709 4 15/16" SLEEVOIL ISOLATOR
Specifications
- Lip MaterialAluminum
- Seal MaterialAluminum
- Bore Diameter4.9375 in
- UPC_NO782475881000
- Country of OriginUS
- Housing MaterialCast Iron
- MaterialCast Iron
- Seal TypeLabyrinth
- Product TypeBearing Isolators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data