Motion
6811ZZ

NTN
6811ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 72 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #04856116
MFR #6811ZZ
Price$316.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6811ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 72 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #04856116
MFR #6811ZZ

Mfr description
6811ZZ BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$316.33/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.18 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6811ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 55 mm bore diameter, double shielded closure, 72 mm outside diameter, and 9 mm overall width for radial bearings.
  • Manufacturer Catalog Number
    6811ZZ
  • Manufacturer Upc Number
    4547359006285
  • Max Rpm
    8700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2190 lbf
  • Radial Static Load Capacity
    1820 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    68
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)