Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot
Mi Item #04856198
MFR #VFA3130-01

Mfr description
VFA3130-01 VALVE, AIR OPERATED
  • Operating pressure range (MPa): 0.15 to 1.0
  • Flow characteristics (Cv): VFA1000: 0.13, VFA3000: 0.75, VFA5000: 2.9
  • Applicable cylinder size: VFA1000: ø40, VFA3000: ø80, VFA5000: ø125
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Height
    36 mm
  • Overall Length
    74 mm
  • Overall Width
    26.4 mm
  • Port 1 Size/Type
    1/8 BSPT

Details

  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.75 Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +0.9 Mpa2
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.9 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Body Ported
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)