1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ESAB WELDING & CUTTING
1048-1221
1048-1221
MI ITEM #
04856203
MFR #
1048-1221
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ESAB WELDING & CUTTING 1048-1221
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ESAB WELDING & CUTTING
1048-1221
1048-1221
MI ITEM #
04856203
MFR #
1048-1221
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
10481221 COMPACT ELIMINATOR MIG GUN 25
Specifications
Input Current
450 A
Cable Length
25 ft
Duty Cycle
60 %
Wire Diameter
1/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data