Motion
WCT-24-A
Thrust Bearing - Cylindrical Roller Thrust Bearing, 2.7500 in ID, 5.1560 in OD, 1.2500 in Width
Mi Item #04856211
MFR #WCT-24-A
Price$1,656.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 2.7500 in ID, 5.1560 in OD, 1.2500 in Width
Mi Item #04856211
MFR #WCT-24-A

Mfr description
WCT 24 A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,656.31/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Fillet Radius
    0.0620 in
  • Outside Diameter  
    5.1560 in
  • Overall Width  
    1.2500 in

Details

  • Configuration
    WCT
  • Dynamic Load Capacity
    121300 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)