Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Aircraft Drill Bit - 11/64 in, High Speed Steel, 2-1/8 in Flute, 135 ° Point, 6 in OAL
MI ITEM #04856317
MFR #85952

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
85952 139 AIR X DRL 11/64 X 6

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
  • Overall Length
  • Coolant Delivery
    External
  • Series
    139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text