1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS 85992
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
85992
MARXMAN™ Aircraft Drill Bit - 21/64 in, High Speed Steel, 3-5/16 in Flute, 135 ° Point, 12 in OAL
MI ITEM #
04856330
MFR #
85992
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
85992 139 AIR X DRL 21/64 X 12
Specifications
Drill Bit Size
21/64 in
Flute Length
3-5/16 in
Material
High Speed Steel
Finish Coating
Black Oxide
Point Angle
135 °
Overall Length
12 in
Coolant Delivery
External
Series
139
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data