Motion
85991
MARXMAN™ Aircraft Drill Bit - 5/16 in, High Speed Steel, 3-3/16 in Flute, 135 ° Point, 12 in OAL
MI ITEM #04856350
MFR #85991
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Aircraft Drill Bit - 5/16 in, High Speed Steel, 3-3/16 in Flute, 135 ° Point, 12 in OAL
MI ITEM #04856350
MFR #85991

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85991 139 AIR X DRL 5/16 X 12

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
  • Shank Type
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    5/16 in
  • Series
    139
  • Cutting Direction
    Right Hand
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought