Motion
85961
MARXMAN™ Aircraft Drill Bit - 5/16 in, High Speed Steel, 3-3/16 in Flute, 135 ° Point, 6 in OAL
Mi Item #04856351
MFR #85961
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Aircraft Drill Bit - 5/16 in, High Speed Steel, 3-3/16 in Flute, 135 ° Point, 6 in OAL
Mi Item #04856351
MFR #85961

Mfr description
85961 139 AIR X DRL 5/16 X 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    5/16 in
  • Flute Length  
    3-3/16 in
  • Overall Length  
    6 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Series
    139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)