Motion
MX1080281
MARXMAN™ Jobber Length Drill Bit - 330B Series, 1/64 in, High Speed Steel Material, 3/16 in Flute, 118 ° Point Angle, 1-1/4 in OAL
MI ITEM #04856967
MFR #MX1080281
Price$6.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330B Series, 1/64 in, High Speed Steel Material, 3/16 in Flute, 118 ° Point Angle, 1-1/4 in OAL
MI ITEM #04856967
MFR #MX1080281

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.13/each

Specifications

Dimensions

  • Drill Bit Size  
    1/64 in
  • Flute Length  
    3/16 in
  • Overall Length  
    1-1/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Series
    330B

Overview

Mfr description
80281 330B HSS JL DR BRT FIN 1/64"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought